Hex Bushing, 304 SS, 1/2 x 1/8", NPT
Mfr # ZUSA-PF-7871
Zoro # G500420831
product price: $21.45
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Hex Size
7/8 in
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7871
Zoro #
G500420831
UPC #
193005127046
Country of Origin
China
Dimensions
Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/16 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ANSI B31.1
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Material Grade
304
Maximum Operating Pressure
6,100 psi
Includes Seal
No
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
27
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Description
Hex Bushing, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.