Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 304 SS, 1/2 x 3/8", NPT

  • Mfr # ZUSA-PF-376

  • Zoro # G7837022


product price: $11.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-376
Zoro #
G7837022
UPC #
193005417864
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Hex Size
1-1/64''
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Max. Steam Pressure
150 psi
Fitting Side B Gender
Female
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Pipe Threading
14
Material Grade
304

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 1/2 in, Male, NPT, 14, 3/8 in, Female, NPT, 18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.