Zoro Homepage

Hex Bushing, 304 SS, 1/4 x 1/8", NPT

  • Mfr # ZUSA-PF-7868

  • Zoro # G300420789


product price: $12.05
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Hex Size
5/8 in
Color
Silver
Standards
ANSI B31.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7868
Zoro #
G300420789
UPC #
193005127015
Country of Origin
China

Dimensions

Hex Size
5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
13/16 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Color
Silver
Standards
ANSI B31.1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
18
Material Grade
304
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
6,100 psi

Description

Hex Bushing, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.