Hex Bushing, 304 SS, 2 x 1 1/2", BSPT
Mfr # ZUSA-PF-8181
Zoro # G600421325
product price: $58.45
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8181
Zoro #
G600421325
UPC #
193005121938
Country of Origin
China
Dimensions
Hex Size
2 1/2 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Standards
ISO 7-1
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Fitting Side B Type
BSPT
Material Grade
304
Fitting Side A Type
BSPT
Fitting Side B Gender
Female
Class
Class 150
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
150 psi
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 2 in, Male, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.