Zoro Homepage

Hex Bushing, 304 SS, 2 x 1 1/2", BSPT

  • Mfr # ZUSA-PF-8373

  • Zoro # G300421250


product price: $60.75
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Hex Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8373
Zoro #
G300421250
UPC #
193005125134
Country of Origin
China

Dimensions

Hex Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Type
BSPT
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11
Fitting Side A Type
BSPT
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Male
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Material Grade
304
Includes Seal
No

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 2 in, Male, BSPT, 11, 1 1/2 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.