Zoro Homepage

Hex Bushing, 304 SS, 3/4 x 1/2", NPT

  • Mfr # ZUSA-PF-380

  • Zoro # G7829855


product price: $15.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-380
Zoro #
G7829855
UPC #
193005417871
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Hex Size
1-9/25''
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 3/4 in, Male, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.