Zoro Homepage

Hex Bushing, 316 SS, 1 x 3/4", BSPT

  • Mfr # ZUSA-PF-8463

  • Zoro # G300420970


product price: $23.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Hex Size
35 mm
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8463
Zoro #
G300420970
UPC #
193005126391
Country of Origin
China

Dimensions

Hex Size
35 mm
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
30 mm
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Color
Silver
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
11
Class
Class 150
Material Grade
316
Fitting Side A Gender
Male
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Type
BSPT

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 1 in, Male, BSPT, 11, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.