
Hex Bushing, 316 SS, 1 x 3/4", NPT
Mfr # ZUSA-PF-7092
Zoro # G7811761
product price: $24.59
/eaKey Features
Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7092
Zoro #
G7811761
UPC #
193005874117
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1" x 3/4"
Hex Size
1-15/32''
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Description
Hex Bushing, Stainless Steel, 316, Class Class 150, 1 in, Male, NPT, 12, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.