Zoro Homepage

Hex Bushing, 316 SS, 1/2 x 1/4", BSPT

  • Mfr # ZUSA-PF-7569

  • Zoro # G000421130


product price: $9.45
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7569
Zoro #
G000421130
UPC #
193005123413
Country of Origin
China

Dimensions

Hex Size
22 mm
Overall Length
22 mm
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
14
Fitting Side A Type
BSPT
Fitting Side A Gender
Male
Class
Class 150
Low Lead Compliance Level
Compliant
Material Grade
316
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
19

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 1/2 in, Male, BSPT, 14, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.