
Hex Bushing, 316 SS, 1/2 x 3/8", NPT
Mfr # ZUSA-PF-7083
Zoro # G7821053
product price: $12.45
/eaKey Features
Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7083
Zoro #
G7821053
UPC #
193005874087
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2" x 3/8"
Hex Size
1-1/64''
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
Hex Bushing, Stainless Steel, 316, Class Class 150, 1/2 in, Male, NPT, 14, 3/8 in, Female, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.