Zoro Homepage

Hex Bushing, 316 SS, 1/4 x 1/8", NPT

  • Mfr # ZUSA-PF-7078

  • Zoro # G7811804


product price: $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7078
Zoro #
G7811804
UPC #
193005874056
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Hex Size
21/32''
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 1/4 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.