Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 316 SS, 2 x 1", Class 150

  • Mfr # ZUSA-PF-7104

  • Zoro # G7825840


product price: $48.59
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-7104
Zoro #
G7825840
UPC #
193005874148
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1"
Hex Size
2-29/64''
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Color
Silver
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
12
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Pipe Threading
12
Material Grade
316
Low Lead Compliance Level
Compliant
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Includes Seal
No

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.