Zoro Homepage

Hex Bushing, 316 SS, 2 x 1", Class 150

  • Mfr # ZUSA-PF-8468

  • Zoro # G900421063


product price: $62.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Hex Size
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8468
Zoro #
G900421063
UPC #
193005126445
Country of Origin
China

Dimensions

Hex Size
64 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
36 mm

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Color
Silver
Fitting Side B Type
BSPT
Material Grade
316
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
BSPT
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Compliant
Class
Class 150
Thread Sealant Type
PTFE
Includes Seal
No
Fitting Side A Gender
Male

Description

Hex Bushing, Stainless Steel, 316, Class Class 150, 2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.