Hex Bushing, 316 Stainless Steel, Class 150, 1 1/2 in x 1 in, Male x Female BSPT, Thread Sealant

  • Mfr # ZUSA-PF-8465
  • Zoro # G400420986
product price: 
$
50.49
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8465
Zoro #
G400420986
UPC #
193005126414
Country of Origin
China

Dimensions

Hex Size
51 mm
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
32 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11
Fitting Thread Size A
1 1/2"-14
Wire Rope Length
32 mm
Length
32 mm

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Class
Class 150
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Material Grade
316
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
11
Includes Seal
No
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Finish/Coating
None
Gravity Flow
Pressure
Wire Color
Silver

Description

The ZORO SELECT - ZUSA-PF-8465 is a stainless steel pipe fitting designed for low- to medium-pressure systems, such as those conveying air, natural gas, oil, potable water, or steam. It is rated for operation within the specified pressure ranges, featuring threaded connections with a 1 1/2 inch nominal pipe size on Side A and a 1 inch nominal pipe size on Side B, both with BSPT thread types. The fitting is manufactured from 316 stainless steel, offering corrosion resistance, and includes a pre-applied thread sealant to ensure leak-tight connections. Its application and robust construction facilitate its use in various industrial and plumbing piping systems.

Key Features:

  • Application includes air, natural gas, oil, potable water, and steam.
  • Rated for operation within the specified pressure ranges, suitable for low- to medium-pressure systems.
  • Fitting Side A has male threading with a 11 TPI thread and BSPT connection type.
  • Fitting Side B has female threading with a 11 TPI thread and BSPT connection type.
  • Overall length measures 32 mm.
  • Hex size of 51 mm for wrenching and installation.
  • Made of 316 stainless steel for corrosion resistance.
  • Includes pre-applied PTFE thread sealant for leak-tight joints.
  • Complies with ISO 7-1 standards and Low Lead Compliance Level is marked as compliant.
  • Rated for operation within the specified pressure ranges.

Restrictions

Ratings & reviews