Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 3/4"x3/8", 150, 316, Thrd Heavy

  • Mfr # 4381034880

  • Zoro # G1563261


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381034880
Zoro #
G1563261
UPC #
092201380609
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing

Description

The ZORO SELECT - 4381034880 is a stainless steel hex bushing designed to serve as a threaded pipe reducer. It features a hexagonal outer profile that allows it to be screwed into a larger fitting to provide a smaller threaded opening. Made from 316 stainless steel, this fitting is rated for use in environments where corrosion resistance and durability are specified features. It is rated for Class 150 pressure applications.

  • Material: 316 Stainless Steel
  • Fitting shape: Hex Bushing (threaded pipe reducer with hexagonal outer profile)
  • Pipe size: 3/4" x 3/8" (larger to smaller threaded ends)
  • Pressure rating: Class 150
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.