Zoro Homepage

Hex Bushing, 3"x1-1/4", 15O 304, Thrd

  • Mfr # 4381031430

  • Zoro # G1561557


product price: $32.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381031430
Zoro #
G1561557
UPC #
092201380050
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3" x 1-1/4"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing

Description

Hex Bushing,3"x1-1/4",15O 304,Thrd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.