Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 4x1-1/2 In.

  • Mfr # 783YC9

  • Zoro # G805781453


product price: $13.89
/ea

Key Features

Low Lead Compliance Level
Not Compliant
Fitting Thread Size B
1 1/2"-11.5
Overall Length
1 13/16 in
Pipe Fitting Material
Malleable Iron
Fitting Side B Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YC9
Zoro #
G805781453
UPC #
-
Country of Origin
Thailand

Dimensions

Fitting Thread Size B
1 1/2"-11.5
Overall Length
1 13/16 in
Fitting Thread Size A
4"-8
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Hex Size
2 5/8 in

Details

Low Lead Compliance Level
Not Compliant
Pipe Fitting Material
Malleable Iron
Fitting Side B Type
NPT
Item
Hex Bushing
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Standards
ASME B16.14, ASTM A197, FM Approved, UL Listed
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
ASTM A197
Includes Seal
No
Specific Fitting Shape
Hex Bushing
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Max. Steam Pressure
150 psi
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side A Gender
Male
Color
Black

Description

Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, Not Applicable, Not Applicable, 4 In.-8, 1 1/2 in, Female, NPT, Not Applicable, Not Applicable, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.