Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 1/2 in Male BSPT X 1 in Female BSPT

  • Mfr # ZUSA-PF-10667

  • Zoro # G500424822


product price: $54.65
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10667
Zoro #
G500424822
UPC #
193005117139
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Standards
NSF 61
Class
Class 125
Includes Seal
No
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Female
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
11
Thread Sealant Type
PTFE
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Fitting Side B Pipe Threading
11

Description

Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.