Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 1/2 in Male BSPT X 1/4 in Female BSPT
Mfr # ZUSA-PF-10273
Zoro # G200424993
product price: $45.59
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-10273
Zoro #
G200424993
UPC #
193005108632
Country of Origin
Thailand
Dimensions
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Color
Brown
Low Lead Certified Standard
NSF 61; NSF 372
Includes Seal
No
Fitting Side B Type
BSPT
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
19
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 125
Fitting Side A Type
BSPT
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Fitting Side A Pipe Threading
11
Description
Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, BSPT, 11, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.