Hex Bushing Brass Brass Class 125 Pipe Fittings, 2 in Male BSPT X 1 in Female BSPT
Mfr # ZUSA-PF-10278
Zoro # G300424503
product price: $76.89
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Color
Brown
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-10278
Zoro #
G300424503
UPC #
193005108687
Country of Origin
Thailand
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Color
Brown
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Fitting Side A Type
BSPT
Class
Class 125
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Fitting Side B Type
BSPT
Fitting Side A Gender
Male
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.