Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 1/2 in Male NPT X 1/2 in Female NPT
Mfr # ZUSA-PF-10630
Zoro # G500424853
product price: $38.79
/eaKey Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Brown
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-10630
Zoro #
G500424853
UPC #
193005116767
Country of Origin
Thailand
Dimensions
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Color
Brown
Standards
NSF 61
Application
Air, Natural Gas, Oil, Potable Water
Fitting Side B Pipe Threading
14
Class
Class 125
Fitting Side A Gender
Male
Thread Sealant Type
PTFE
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Description
Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 200 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.