Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 1/4 in Male NPT X 1/4 in Female NPT

  • Mfr # ZUSA-PF-10623
  • Zoro # G000424827
product price: 
$
46.99
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10623
Zoro #
G000424827
UPC #
193005116699
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 5/32 in
Fitting Thread Size B
1/4"-18
Fitting Thread Size A
1 1/4"-11.5
Hex Size
1 1/8 in
Wire Rope Length
1 5/32 in
Length
1 5/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Male
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
12
Low Lead Certified Standard
NSF 61; NSF 372
Class
Class 125
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Includes Seal
No
Material Grade
C89833
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Finish/Coating
None
Side B Thread Type
NPT
Wire Color
Gold

Description

Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 12, 1 1/4 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews