Hex Bushing Brass Brass Class 125 Pipe Fittings, 2 1/2 in Male NPT X 2 in Female NPT

  • Mfr # ZUSA-PF-10644

  • Zoro # G200425044


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Standards
NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-10644
Zoro #
G200425044
UPC #
193005116903
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Brass Class 125 Pipe Fittings
Color
Brown
Application
Air, Natural Gas, Oil, Potable Water
Standards
NSF 61
Class
Class 125
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
200 psi
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
8
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
12
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 372

Description

Hex Bushing, Brass, Class Class 125, 2 1/2 in, Male, NPT, 8, 2 in, Female, NPT, 12, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.