Shop ZORO SELECT

Hex Bushing Brass Brass Class 125 Pipe Fittings, 2 in Male BSPT X 1 1/2 in Female BSPT

  • Mfr # ZUSA-PF-10671
  • Zoro # G400424861

product price: 
$
87.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-10671
Zoro #
G400424861
UPC #
193005117177
Country of Origin
Thailand
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Maximum Operating Pressure
200 psi
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
11
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Low Lead Certified Standard
NSF 61; NSF 372
Thread Sealant Type
PTFE
Fitting Side A Type
Threaded
Class
Class 125
Low Lead Compliance Level
Certified
Material Grade
C89833
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Wire Color
Gold

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1 1/2"-11.5
Fitting Thread Size A
2"-11.5
Overall Length
1 7/32 in
Hex Size
2 15/32 in
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Description

Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11, 2 In.-11.5, 1 1/2 in, Female, Threaded, 11, 1 1/2 In.-11.5, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.