Zoro Homepage

Hex Bushing Hex Bushing, 1" x 4" Pipe, MNPT x FNPT, Malleable Iron, Class 150

  • Mfr # 783YC8

  • Zoro # G305781441


product price: $17.55
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1" x 4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783YC8
Zoro #
G305781441
UPC #
-
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1" x 4"
Fitting Thread Size B
1"-11.5
Fitting Side A Nominal Pipe Size
4 in
Hex Size
1 15/16 in
Overall Length
1 13/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
4"-8

Description

Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 4 in, Male, NPT, Not Applicable, Not Applicable, 4 In.-8, 1 in, Female, NPT, Not Applicable, Not Applicable, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.