Hex Conversion Nipple Chrome Plated Brass Hex Conversion Nipple, 3/4 in Male NPT X 3/4 in Male BSPP

  • Mfr # 8008-12-12

  • Zoro # G3033947


product price:  $51.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Conversion Nipple
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
MNPT x MBSP
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8008-12-12
Zoro #
G3033947
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
1-3/64"
Fitting Length
1-31/32"
Hex Size
1-1/16"
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
1-31/32"
Pipe Size
3/4"
Thread Size
3/4"
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4 in -14
Fitting Thread Size A
3/4 in -14
Fitting Side A Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Hex Conversion Nipple
Pipe Fitting Material
Chrome Plated Brass
Fitting Connection Type
MNPT x MBSP
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Conversion Nipple
Specific Pipe Fitting Shape
Hex Conversion Nipple
Standards
ASA/ASME
Max. Pressure
1000 psi
Temp. Range
-65 Degrees To 250 Degrees F
Color
Brown
Application
Air, Hydraulic Fluid, Non-Potable Water
Material Grade
CA360
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
14
Maximum Operating Pressure
1,200 psi
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
Finish/Coating
Chrome-Plated
Fitting Side A Pipe Threading
14
Fitting Side B Type
BSPP

Description

Straight, Brass, None, CA360, Class Not Applicable, For Pipe Schedule Not Applicable, 3/4 in, Male, Threaded, 1 1/16 in, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 1 1/16 in, 14, 3/4 In.-14, 1,200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.