Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KU36
Zoro #
G1471793
UPC #
008236827019
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-14
Head Width
1 1/2 in
Head Height
39/64 in
Dia./Thread Size
1"-14
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
51,500 psi
Thread Type
UNF (Fine)
Rockwell Hardness
C25 to C34
Type
Medium Strength
Fastener Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel
Fastener Finish
Plain
Head Type
Hex
Material Grade
Grade 5
Fastener Thread Style
Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.