Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, 3-1/2" L, 25 PK
- Mfr # 452096-PG
- Zoro # G3026484
product price:Â
$
8.15
/pk of 25, $0.33/ea
Key Features
System of Measurement
Inch
Thread Size
18
Fastener Length
3 1/2 in
Head Width
1/2 in
Material
8 Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452096-PG
- Zoro #
- G3026484
- UPC #
- 082893334813
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- 8 Carbon Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Fastener Industry Standards
- ASME B18.2.1
- Fastener Finish
- Plain
- Thread Type
- UNC (Coarse)
- Material Grade
- Grade 8
- Proof Load
- 120,000 psi
- Screw Industry Standards
- ASME B18.2.1
- Rockwell Hardness
- C33 to C39
- Head Type
- Hex
- Basic Material
- Steel
- Tensile Strength
- 180,000 psi
- Type
- High Strength
- Shell Material
- 8 Carbon Steel
- Traction Material
- 8 Carbon Steel
Dimensions
- Thread Size
- 18
- Fastener Length
- 3 1/2 in
- Head Width
- 1/2 in
- Head Height
- 15/64 in
- Min. Thread Length
- 7/8 in
- Dia./Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.