Hex Head Cap Screw, 5 Carbon Steel, 100 PK (Discontinued)
- Mfr # 457136-PG
- Zoro # G1038956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
457136-PG
Zoro #
G1038956
UPC #
082893333847
Country of Origin
United States
Dimensions
Thread Size
16
Head Width
9/16 in
Min. Thread Length
7/8 in
Head Height
15/64 in
Dia./Thread Size
3/8"-16
Details
System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Rockwell Hardness
C25 to C34
Proof Load
85,000 psi
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Material Grade
Grade 5
Fastener Finish
Zinc
Screw Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.