This item is Discontinued.

Zoro Select Hex Head Cap Screw, 6" L, 100 PK 403050-PG

Hex Head Cap Screw, 6" L, 100 PK (Discontinued)

  • Mfr # 403050-PG
  • Zoro # G0262656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403050-PG
Zoro #
G0262656
UPC #
082893284613
Country of Origin
Multiple

Dimensions

Thread Size
20
Fastener Length
6 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Rockwell Hardness
B80 to B100
Proof Load
55,000 psi
Thread Type
UNC (Coarse)
Type
General Purpose
Material Grade
Grade 2
Head Type
Hex
Fastener Finish
Zinc
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 6 in, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.