This item is Discontinued.

Zoro Select Hex Head Cap Screw, 8 Carbon Steel, 1-1/2" L, 10 PK 1KYN8

Hex Head Cap Screw, 8 Carbon Steel, 1-1/2" L, 10 PK (Discontinued)

  • Mfr # 1KYN8
  • Zoro # G3216315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KYN8
Zoro #
G3216315
UPC #
008236873306
Country of Origin
Multiple

Dimensions

Thread Size
20
Fastener Length
1 1/2 in
Head Width
7/16 in
Head Height
1/8 in
Min. Thread Length
3/4 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C33 to C39
Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Fastener Thread Type
UNC (Coarse)
Type
High Strength
Basic Material
Steel
Head Type
Hex
Fastener Finish
Zinc
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Material Grade
Grade 8
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 1/8 in, Head Width 7/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.