This item is Discontinued.

Zoro Select Hex Head Cap Screw, Plain Stainless Steel, 100 mm L 6BU37

Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (Discontinued)

  • Mfr # 6BU37
  • Zoro # G2740403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BU37
Zoro #
G2740403
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
Metric Coarse
Fastener Length
100 mm
Head Width
30 mm
Dia./Thread Size
M20-2.50
Min. Thread Length
46 mm
Head Height
12.5 mm
Minimum Thread Length
46 mm

Details

System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Finish
Plain
Fastener Thread Style
Partially Threaded
Material Grade
A2
Basic Material
Stainless Steel
Thread Type
Metric Coarse
Fastener Thread Type
Metric Coarse
Fastener Industry Standards
DIN 931
Screw Industry Standards
ASME B18.2.1
Tensile Strength
101,500 psi
Head Type
Hex
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Type
Stainless Steel
Finish Type
Plain
Bolt Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.