Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 13/16" L
- Mfr # ZH60212C24
- Zoro # G323939145
product price:Â
$
9.79
/ea
Key Features
316 Material Grade/Class
Thread Type
Coarse
Drive Size
3/4 in
Head Height
5/16 in
Screw Size
1/2 in
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60212C24
- Zoro #
- G323939145
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Rockwell Hardness
- HRB83
- Thread Fit
- 2A
- Includes Nut
- No
- Material
- Stainless Steel
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in