Shop ZORO SELECT

Hex Head Cap Screw, SS, 2 13/16" L

  • Mfr # ZH60212C40
  • Zoro # G023939308

product price: 
$
19.29
/ea

Key Features

316 Material Grade/Class
Rockwell Hardness
HRB83
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Height
5/16 in
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60212C40
Zoro #
G023939308
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2 1/2 in
Head Height
5/16 in
Drive Size
3/4 in
Overall Length
2 13/16 in
Head Width
3/4 in
Screw Size
1/2 in
Thread Size
1/2"-13
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Material Grade/Class
316
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
System of Measurement
Inch
Thread Style
Fully Threaded
Includes Nut
No
Material Quality Standards
ASTM A276
Thread Type
Coarse
Includes Washer
No
Material
Stainless Steel
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.