Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 1/8" L
Mfr # ZH60110C16
Zoro # G123937556
product price:Â
$
3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
18-8 Material Grade/Class
Head Width
5/16 in
Tensile Strength
90,000 psi
Thread Type
Coarse
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60110C16
- Zoro #
- G123937556
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Tensile Strength
- 90,000 psi
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A582
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Rockwell Hardness
- HRB83
- Thread Fit
- 2A
- Drive Type
- External Hex
- System of Measurement
- Inch
- Includes Nut
- No
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Manufacturer Location
- Made in USA*
- Includes Washer
- No
- Thread Style
- Fully Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 1/8 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.