Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 3/8" L
Mfr # ZH60110C20
Zoro # G723937994
product price:Â
$
3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
18-8 Material Grade/Class
Tensile Strength
90,000 psi
Thread Style
Fully Threaded
Drive Size
5/16 in
Overall Length
1 3/8 in
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60110C20
- Zoro #
- G723937994
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Tensile Strength
- 90,000 psi
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- HRB83
- System of Measurement
- Inch
- Includes Washer
- No
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Stainless Steel
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 1/8 in, Head Width 5/16 in