Shop ZORO SELECT

Hex Head Cap Screw, SS, 1 1/8" L

  • Mfr # ZS61610F16

  • Zoro # G923939330


product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

316 Material Grade/Class
Includes Nut
No
Material
Stainless Steel
Includes Washer
No
Tensile Strength
125,000 psi
Rockwell Hardness
HRC25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS61610F16
Zoro #
G923939330
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Head Height
1/8 in
Head Width
5/16 in
Screw Size
7/16 in
Fastener Length
1 in
Thread Size
#10-32
Overall Length
1 1/8 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Hex Head Cap Screw
Includes Nut
No
Material
Stainless Steel
Material Grade/Class
316
Includes Washer
No
Tensile Strength
125,000 psi
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Fine
Manufacturer Location
Made in USA*
Drive Type
External Hex
Dimensional Standards
ASME B18.6.3
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 1/8 in, Head Width 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews