Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 11/32" L
Mfr # ZS61606C04
Zoro # G623938008
product price:Â
$
4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
316 Material Grade/Class
Overall Length
11/32 in
Head Width
1/4 in
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS61606C04
- Zoro #
- G623938008
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.6.3
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Thread Fit
- 2A
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Material Grade/Class
- 316
- Tensile Strength
- 125,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/4 in, Head Height 3/32 in, Head Width 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.