Shop ZORO SELECT

Hex Head Cap Screw, SS, 27/32" L

  • Mfr # ZS61606C12

  • Zoro # G623936943


product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

316 Material Grade/Class
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
Drive Size
1/4 in
Includes Nut
No
Head Height
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZS61606C12
Zoro #
G623936943
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Head Height
3/32 in
Fastener Length
3/4 in
Thread Size
#6-32
Overall Length
27/32 in
Head Width
1/4 in
Screw Size
7/16 in
Wire Rope Length
27/32 in
Length
27/32 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Material Grade/Class
316
Thread Style
Fully Threaded
Includes Nut
No
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Tensile Strength
125,000 psi
Manufacturer Location
Made in USA*
Material
Stainless Steel
Material Quality Standards
ASTM A276
Includes Washer
No
Drive Type
External Hex
Thread Fit
2A
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 3/32 in, Head Width 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.