Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 17.5 mm L
Mfr # ZS616M5X14
Zoro # G323936977
product price:Â
$
10.49
/ea
Key Features
316 Material Grade/Class
Rockwell Hardness
HRC25
Drive Size
8 mm
Head Height
3.5 mm
Overall Length
17.5 mm
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS616M5X14
- Zoro #
- G323936977
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 933
- Drive Type
- External Hex
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Includes Nut
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 125,000 psi
- Material
- Stainless Steel
- Thread Fit
- 6g
- Includes Washer
- No
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 14 mm, Head Height 3.5 mm, Head Width 8 mm