Shop ZORO SELECT

Hex Head Cap Screw, SS, 63.5 mm L

  • Mfr # ZH602M5CX60

  • Zoro # G923937626


product price: 
$
27.89
/ea

Key Features

316 Material Grade/Class
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
Thread Type
Coarse
Thread Fit
6g
Material Quality Standards
ASTM A276
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH602M5CX60
Zoro #
G923937626
UPC #
-
Country of Origin
United States

Dimensions

Head Width
8 mm
Head Height
3.5 mm
Overall Length
63.5 mm
Drive Size
8 mm
Thread Size
M5x0.80
Fastener Length
60 mm
Screw Size
1/4 in
Wire Rope Length
63.5 mm
Length
63.5 mm

Details

Item
Hex Head Cap Screw
Material Grade/Class
316
Tensile Strength
85,000 psi
Manufacturer Location
Made in USA*
Thread Type
Coarse
Thread Fit
6g
Material Quality Standards
ASTM A276
Includes Nut
No
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Drive Type
External Hex
Thread Style
Fully Threaded
Dimensional Standards
DIN 933
Includes Washer
No
Material
Stainless Steel
System of Measurement
Metric

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 3.5 mm, Head Width 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.