Shop ZORO SELECT

Hex Head Cap Screw, SS, 2 47/64" L

  • Mfr # ZH60238C40

  • Zoro # G023937724


product price: 
$
12.99
/ea

Key Features

316 Material Grade/Class
Fastener Length
2 1/2 in
Thread Direction
Right Hand
Thread Type
Coarse
Includes Washer
No
Manufacturer Location
Made in USA*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60238C40
Zoro #
G023937724
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2 1/2 in
Thread Size
3/8"-16
Overall Length
2 47/64 in
Drive Size
9/16 in
Head Width
9/16 in
Head Height
15/64 in
Screw Size
1/2 in
Wire Rope Length
2 47/64 in
Length
2 47/64 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Thread Type
Coarse
Includes Washer
No
Manufacturer Location
Made in USA*
Rockwell Hardness
HRB83
Drive Type
External Hex
Tensile Strength
85,000 psi
Material Grade/Class
316
Material Quality Standards
ASTM A276
Includes Nut
No
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.