Shop ZORO SELECT

Hex Head Cap Screw, SS, 2 55/64" L

  • Mfr # ZH60191C40-1.375

  • Zoro # G023938899


product price: 
$
9.29
/ea

Key Features

18-8 Material Grade/Class
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Type
External Hex
Drive Size
13/16 in
Head Width
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60191C40-1.375
Zoro #
G023938899
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2 1/2 in
Drive Size
13/16 in
Head Width
13/16 in
Screw Size
9/16 in
Overall Length
2 55/64 in
Minimum Thread Length
1 3/8 in
Head Height
23/64 in
Thread Size
9/16"-12
Wire Rope Length
2 55/64 in
Length
2 55/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Type
External Hex
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Includes Washer
No
Tensile Strength
90,000 psi
Thread Direction
Right Hand
Includes Nut
No
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Fit
2A
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews