Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 25.5 mm L
Mfr # ZH601M12C18
Zoro # G223937500
product price:Â
$
5.39
/ea
Sold in multiples of 2 for $10.78
Key Features
18-8 Material Grade/Class
Thread Fit
6g
Tensile Strength
90,000 psi
Head Width
19 mm
Manufacturer Location
Made in USA*
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH601M12C18
- Zoro #
- G223937500
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Thread Fit
- 6g
- Tensile Strength
- 90,000 psi
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- Material
- Stainless Steel
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 933
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Rockwell Hardness
- HRB83
- Includes Washer
- No
- Material Quality Standards
- ASTM A582
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 18 mm, Head Height 7.5 mm, Head Width 19 mm