Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 26.4 mm L
Mfr # ZH601M10F20
Zoro # G223938668
product price:Â
$
5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
18-8 Material Grade/Class
Thread Size
M10x1.25
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Thread Fit
6g
Drive Size
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH601M10F20
- Zoro #
- G223938668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10x1.25
- Fastener Length
- 20 mm
- Drive Size
- 17 mm
- Head Height
- 6.4 mm
- Head Width
- 17 mm
- Overall Length
- 26.4 mm
- Wire Rope Length
- 26.4 mm
- Length
- 26.4 mm
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A582
- Manufacturer Location
- Made in USA*
- Thread Fit
- 6g
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Drive Type
- External Hex
- Rockwell Hardness
- HRB83
- Dimensional Standards
- DIN 961, ISO 8676
- System of Measurement
- Metric
- Thread Type
- Fine
- Includes Washer
- No
- Thread Direction
- Right Hand
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 6.4 mm, Head Width 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.