Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 31.4 mm L
Mfr # ZH601M10F25
Zoro # G823938549
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
18-8 Material Grade/Class
Thread Direction
Right Hand
Head Height
6.4 mm
Thread Fit
6g
Thread Type
Fine
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH601M10F25
- Zoro #
- G823938549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 6.4 mm
- Drive Size
- 17 mm
- Thread Size
- M10x1.25
- Fastener Length
- 25 mm
- Head Width
- 17 mm
- Overall Length
- 31.4 mm
- Wire Rope Length
- 31.4 mm
- Length
- 31.4 mm
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Fit
- 6g
- Thread Type
- Fine
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- HRB83
- Manufacturer Location
- Made in USA*
- Includes Nut
- No
- Includes Washer
- No
- Drive Type
- External Hex
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- DIN 961, ISO 8676
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Metric
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.4 mm, Head Width 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.