Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 47/64" L
Mfr # ZS61608C10
Zoro # G623937445
product price:Â
$
4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
316 Material Grade/Class
Material Quality Standards
ASTM A276
Overall Length
47/64 in
Screw Size
7/16 in
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS61608C10
- Zoro #
- G623937445
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 125,000 psi
- Thread Type
- Coarse
- Includes Nut
- No
- Material
- Stainless Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Drive Type
- External Hex
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 7/64 in, Head Width 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.