Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 5 5/32" L
Mfr # ZH60114C80
Zoro # G723937888
product price:Â
$
9.39
/ea
Key Features
18-8 Material Grade/Class
Material Quality Standards
ASTM A582
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Overall Length
5 5/32 in
Drive Size
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60114C80
- Zoro #
- G723937888
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM A582
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material
- Stainless Steel
- Includes Washer
- No
- Includes Nut
- No
- Thread Type
- Coarse
- Tensile Strength
- 90,000 psi
- Thread Fit
- 2A
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA*
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRB83
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.