Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 55.3 mm L
Mfr # ZH602M8FX50
Zoro # G523938948
product price:Â
$
8.89
/ea
Sold in multiples of 2 for $17.78
Key Features
316 Material Grade/Class
Dimensional Standards
DIN 961, ISO 8676
Thread Direction
Right Hand
Includes Nut
No
Includes Washer
No
Overall Length
55.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH602M8FX50
- Zoro #
- G523938948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 55.3 mm
- Drive Size
- 13 mm
- Thread Size
- M8x1.00
- Screw Size
- 1/4 in
- Head Width
- 13 mm
- Head Height
- 5.3 mm
- Fastener Length
- 50 mm
- Wire Rope Length
- 55.3 mm
- Length
- 55.3 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 5.3 mm, Head Width 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov