Zoro Homepage

Hex Head Plug, 304 SS, 1/2", M BSPT

  • Mfr # ZUSA-PF-8343

  • Zoro # G400420887


product price: $11.69
/ea

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8343
Zoro #
G400420887
UPC #
193005124656
Country of Origin
China

Dimensions

Outside Diameter
1/2 in
Nominal Pipe Size
1/2 in
Overall Length
13/16 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Hex Head Plug
Temp. Range
0 Degrees to 360 Degrees F
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Class
Class 150
Maximum Operating Pressure
150 psi
Material Grade
304
Magnetic
No
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Plug Construction
Cored

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/2 in Outside Diameter, 13/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.